Skip to Content
Merck
All Photos(1)

Key Documents

EP6311000045

Eppendorf® Mastercycler

X50s, AC/DC input 110 V / 230 V (GB plug), 96-well thermoblock, silver with control panel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NC.21

feature

96-well thermoblock, silver with control panel
X50s

packaging

pkg of 1 ea

manufacturer/tradename

Eppendorf® 6311000045

technique(s)

PCR: suitable

Looking for similar products? Visit Product Comparison Guide

General description

The new Mastercycler X50 is the elegant synthesis of speed, flexibility and PCR optimization for research PCR applications and standardization for routine PCR applications such as food testing etc. A new highly intuitive touch screen concept puts all of those benefits always at your fingertips.

Features and Benefits


Features
  • Heating rate: up to 10 °C/s
  • Wide selection of blocks from a fast silver block to 384 well block
  • Touch screen interface
  • Innovative 2D-Gradient for advanced PCR optimization
  • X50 with Touchscreen can control up to 9 other units (connected cyclers do not have a touch screen interface)

flexlid concept: automatic height adjustment of the lid allows you to use all types of consumables
  • Small footprint

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service