Skip to Content
Merck
All Photos(1)

Key Documents

GERPN6101M

Hybond blotting paper

L × W 20 cm × 20 cm, sheets membrane, pack of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.23

material

cellulose
sheets membrane

packaging

pack of 100 ea

manufacturer/tradename

Cytiva RPN6101M

parameter

2685 sec/100 mL speed (Herzberg)

L × W

20 cm × 20 cm

thickness

0.39 mm

basis weight

97 g/m2

General description

0.39 mm pure cellulose blotting paper for gel electrophoresis applications

Features and Benefits

  • Research laboratory blotting pager for use in gel electrophoresis in all molecular biology and protein studies applications.
  • Recommended for use with all Hybond blotting membranes.
  • High purity and uniformity ensures consistent and reproducible results.
  • Pure Cellulose Grade, NA.39-mm thick paper with medium wet strength and smooth surface.

Storage Class Code

13 - Non Combustible Solids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service