Skip to Content
Merck
All Photos(1)

Key Documents

5.29566

Millipore

Silicone tubing for booster Ø 6,4 mm

for use with Dilucult, pkg of 5 tubes

Synonym(s):

Dilutor Tubing, Hose

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122409
NACRES:
NA.84

material

silicone tubing

packaging

pkg of 5 tubes

manufacturer/tradename

DiluCult

application(s)

food and beverages

compatibility

for use with Dilucult

General description

Set of 5 dispensing tubings (silicone tubings + tygon tubings + "Y" connectors) - inner ø 6.4 mm

Application

For use with DiluCult and DiluCult 2 gravimetric dilutor instrument

Legal Information

DILUCULT is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service