Skip to Content
Merck
All Photos(1)

Key Documents

Z743915

Ohaus® Explorer® analytical balance

Model EX124/AD, weighing capacity 120 g, Precision 0.1 mg, AC/DC input 110 V, US 3-pin plug

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

material

stainless steel weighing plate

feature

Model EX124/AD

manufacturer/tradename

Ohaus® 30061976

Precision measuring range

0.1 mg

weighing capacity measuring range

120 g

platform size

3.5 in. (90 mm)

Looking for similar products? Visit Product Comparison Guide

General description

The OHAUS Explorer Series of analytical balances combine modern features and design elements to offer unmatched functionality in a line of high-performance balances unlike any other on the market. These smart and intuitive balances and all of their intelligent features simplify even the most complex laboratory measurements.

Display
5.7" (145 mm) Full-color VGA graphic touchscreen display with user-controlled brightness

Operation
AC adapter (included)

Communication
RS232 and USB (included)

Construction
Modular design, metal base, ABS top housing, stainless steel pan, glass draftshield with top mounted side doors and flip/sliding top door, illuminated up-front level indicator, integral weigh below hook, security bracket, calibration lock, four touchless sensors, full housing in-use cover

Design Features
Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, auto standby, up to 14 operating languages

Legal Information

Explorer is a registered trademark of Ohaus Corp.
Ohaus is a registered trademark of Ohaus Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service