Skip to Content
Merck
All Photos(1)

Key Documents

Z314390

FORTUNA® Optima glass syringes with interchangeable components

capacity 100 mL, Luer slip tip

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500
NACRES:
NB.03

material

borosilicate glass

feature

autoclavable
graduated 4 mL

manufacturer/tradename

Fortuna Graf

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Interchangeable barrels and plungers
  • Flanges flat on two sides to prevent syringe rolling
  • Colored ring on plunger ends for easy volume measurement
  • Conformity certified by H mark

Glass Luer
- standard Luer hub
Luer lock - metal Luer lock tip on glass syringe, easy twist locks Luer needle onto syringe

Legal Information

FORTUNA is a registered trademark of Poulten & Graf Ltd.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service