Skip to Content
Merck
All Photos(1)

Key Documents

BAF249800015

Micro-centrifuge rack box for β-emitters

W × L × H 20 cm (8 in.) × 9 cm (3.5 in.) × 6 cm (2.25 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

material

acrylic

feature

Holds 36 x 1.5 mL tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F24980-0015

W × L × H

20 cm (8 in.) × 9 cm (3.5 in.) × 6 cm (2.25 in.)

General description

Box is fabricated from 9.5 mm (3/8 in.) thick acrylic and has tight fitting cover to maximize protection. Non-skid feet provide stability.

  • Acrylic storage box contains beta radiation to protect surroundings
  • Holds 36 x 1.5 mL microcentrifuge tubes
  • Water or crushed ice can be placed under rack

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service