CW0352S03
Milligard® 0.2 µm nominal, Cartridge
cartridge nominal length 20 in. (50 cm), filter diam. 2.8 in. (7.1 cm)
About This Item
material
mixed cellulose esters (MCE) membrane
polyester support
polypropylene device
silicone seal
Quality Level
reg. compliance
meets EU 1935/2004/EC (alll component materials)
meets FDA 21 CFR 177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
steam-in-place compatible
product line
Milligard®
feature
hydrophilic
manufacturer/tradename
Milligard®
parameter
3.5 bar max. differential pressure (50 psid) at 25 °C
3.5 bar max. inlet pressure (50 psi) at 25 °C
technique(s)
prefiltration: suitable
L
20 in.
W
2.9 in.
cartridge nominal length
20 in. (50 cm)
filter diam.
2.8 in. (7.1 cm)
filter filtration area
1.6 m2
filter size
20 in.
impurities
≤0.5 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Milligard®
pore size
0.2 μm nominal pore size
0.2 μm pore size
cartridge code
Code 5
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
Packaging
Preparation Note
This product was manufactured with a media combination which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).
Analysis Note
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer installation and wetting sections of OPTISCALE® -25 user guide and introduction section of Mixed cellulose esters Tech Brief
- Storage Statement: Please refer Mixed cellulose esters Tech Brief
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service