MCGB20S02
Hydrophobic Durapore® 0.22 µm, Millidisk® Cartridge
filtration area 1000 cm2, hydrophobic
Synonym(s):
Millidisk Cartridge 20-stack 0.22 μm hydrophobic
About This Item
Recommended Products
material
PVDF
polysulfone
polysulfone support
silicone seal
Quality Level
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
steam-in-place compatible
product line
Millidisk® 20
feature
hydrophobic
manufacturer/tradename
Millidisk®
parameter
0.35 bar max. differential pressure (5 psid) at 123 °C (Forward)
0.35 bar max. inlet pressure (5 psi) at 123 °C (Forward)
0.7 bar max. differential pressure (10 psid) at 25 °C (Reverse)
0.7 bar max. inlet pressure (10 psi) at 25 °C (Reverse)
1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
1.7 bar max. inlet pressure (25 psi) at 80 °C (Forward)
4.1 bar max. differential pressure (60 psid) at 25 °C (Forward)
4.1 bar max. inlet pressure (60 psi) at 25 °C (Forward)
technique(s)
gas filtration: suitable
filtration area
1000 cm2
impurities
≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
gravimetric extractables
≤5 mg/device
matrix
Durapore®
pore size
0.22 μm
input
sample type liquid
bubble point
≥1170 mbar (17.0 psig), nitrogen with 100% IPA at 23 °C
cartridge code
not applicable
General description
Packaging
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
5 SIP cycles of 30 min @ 135 °C; 5 autoclave cycles of 60 min @ 126 °C
Analysis Note
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service