Skip to Content
Merck
All Photos(1)

Documents

KEGBG050HH

Millipore

Millipore Express® SPG 0.2 µm, Opticap® XL Capsule

non-sterile, pore size 0.2 μm

Synonym(s):

Gamma Phobic Opticap® XL 50 Express SPG 0.2 HB/HB

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
NACRES:
NB.24

material

PBT-based blend (gamma-stable)
polyethersulfone membrane

Quality Level

sterility

irradiated
non-sterile

Sterilization Compatibility

gamma compatible

feature

hydrophobic

manufacturer/tradename

Opticap®

parameter

2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse; intermittent)
4.1 bar max. inlet pressure (60 psi) at 23 °C
4.2 bar max. differential pressure (60 psid) at 25 °C (Forward)

technique(s)

gas filtration: suitable

L

7.2 cm (2.84 in.)

W

2.4 in.

diam.

6.2 cm (2.4 in.)

filtration area

19.6 cm2

impurities

≤0.25 EU/mL (LAL test, Aqueous extraction)

gravimetric extractables

≤1.0 mg

matrix

Millipore Express® SPG

pore size

0.2 μm pore size

bubble point

≥1170 mbar (17 psig), air with 100% IPA at 23 °C

fitting

inlet stepped hose barb for 6.5-9.5 mm I.D. silicone flexible tubing
outlet hose barb
outlet stepped hose barb for 6.5-9.5 mm I.D. silicone flexible tubing
female Luer slip interior
(14 mm (9/16 in.) Hose Barb Inlet and Outlet)

Preparation Note

Sterilization Method
Gamma compatible to 45 kGy; OR 3 autoclave cycles of 60 min @ 126 °C; not in-line steam sterilizable

Analysis Note

Bacterial Retention
Quantitative retention of 107 CFU/cm2Brevundimonas diminuta (ATCC® 19146) per ASTM methodology
Gravimetric Extractables: in 70/30 % IPA/water
HydroCorr: ≤0.03 mL/min @ 2.6 bar (38 psig)

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

ATCC is a registered trademark of American Type Culture Collection
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service