Skip to Content
Merck
All Photos(1)

Documents

INYC00010

Millipore

Immobilon-Ny+ Membrane, charged Nylon, 0.45 µm, 30 cm x 3.3 m roll

Web-Supported Positively Charged Nylon Transfer Membrane for western blotting with Chemiluminescence, Radioactive & Fluorescent detection methods. Comes in a 30 x 330 sheet.

Synonym(s):

0.45 µm Nylon Membrane, Charged Nylon Membrane, Nylon Membrane

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105339
eCl@ss:
32031602
NACRES:
NB.22

material

Nylon membrane (web-supported positively charged)
plain filter
white filter

feature

hydrophilic

manufacturer/tradename

Immobilon®

technique(s)

western blot: suitable

filter L × W

30 cm × 3.3 m

pore size

0.45 μm pore size

detection method

chemiluminescent
fluorometric
radioactive

shipped in

ambient

General description

Filter Code: INYC
Primary Binding Mechanisms: Ionic, covalent after UV fixation

Linkage

Replaces: INCP00010

Legal Information

Immobilon is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Yunpeng Yang et al.
Applied and environmental microbiology, 86(13) (2020-05-03)
Small RNAs (sRNAs) are crucial regulatory molecules in organisms and are well-known not only for their roles in the control of diverse crucial biological processes but also for their value in regulation rewiring. However, to date, in Gram-positive anaerobic solventogenic

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service