CLS66402500
PYREXPLUS® Squibb separatory funnel, Pyrex® tapered stopper, PTFE stopcock
funnel capacity 500 mL
Synonym(s):
Corning® 66402
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
Recommended Products
stopcock size
4
stopper size
27
manufacturer/tradename
Corning 66402-500
funnel capacity
500 mL
stem O.D. × L
10 mm × 65 mm , below stopcock
Looking for similar products? Visit Product Comparison Guide
General description
Features a protective plastic coating. Coating helps prevent glass from shattering and reduces spills. Fully autoclavable (121°C) and resistant to thermal shock.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
PYREXPLUS is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service