Skip to Content
Merck
All Photos(1)

Key Documents

29398-U

Supelco

Certified QSertVial (vial with fused-in insert) kit, screw thread, 12 x 32 mm, 0.3 mL, pkg of 100

amber glass vial, PTFE/silicone septum (bonded), thread for 9 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/silicone septum (bonded)
amber glass vial
blue polypropylene hole cap

feature

closure type blue polypropylene hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

0.3 mL

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide

General description

The QSertVial is the ultimate microsampling device. It contains a 300 μL glass insert that is fused to the vial to form one precise integral unit. The rim of the insert is positioned slightly above the top of the vial so the septum can make a secure seal with the closure, eliminating evaporation and cross contamination. The insert is centered into the vial, 2 mm from the bottom, allowing for consistent sample recovery and eliminating problems causied by variation in insert depth. It is compatible with the majority of autosamplers in the market. It is available in a variety of kit configurations.
  • Evaporation and cross contamination between insert and vial is eliminated
  • Higher sample recovery with either bottom loading or side loading needles (point style #2 and #5). Residual dead volume can be as low as 4 μL, depending on precision adjustment of the instrument.
  • Consistent sample recovery from vial to vial because the insert is always at the same precise depth within the vial.
  • Wide mouth opening has larger target area reducing the possibility of bent needles.
  • Easy sample identification of white mat finish marking panel.
  • Available in clear or amber glass.

Suitability

Autosampler compatibility:
Agilent
Agilent 1050/1090A
Agilent 1100/1200
Agilent 7673A, 7683
Agilent 5890/7985A/6850/6890
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
Shimadzu LC Autosamplers
SIL-HTa/SIL-HTc
SIL-10ADvp
SIL-10A/SIL-10Ai/SIL-10AP
Varian
CP-9010
8000/8035/8100/8200
9100/9090/9095
Vista
Waters
Alliance 2690/2695
Alliance 2790/2795
Acquity

Legal Information

QSertVial is a trademark of QIS, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service