Skip to Content
Merck
All Photos(1)

Key Documents

Z303623

Quickfit® three-neck round-bottom flasks with vertical necks

capacity 250 mL, center joint: ST/NS 24/29

Synonym(s):

FR250/3S/22P

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
round bottom flask
three-neck (Vertical)

Joint

center joint: ST/NS24/29
side joint ST/NS19/26

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

pack of 1

manufacturer/tradename

Quickfit FR250/3S/22P

availability

not available in ROW (Available only in EU countries), USA and Canada
not available in USA and Canada

H

130 mm

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • One vertical neck
  • Two parallel necks

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service