DWK986704
WHEATON® liquid scintillation vial with attached unlined PE cap
lips on vial transparent high-density polyethylene bottle, capacity (20 mL), screw cap
Synonym(s):
986704
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
material
lips on vial transparent high-density polyethylene bottle
white polyethylene cap
feature
with cap
packaging
case of 500 ea individual cells in trays of 100
manufacturer/tradename
WHEATON® 986704
bottle diam. × H × W
(27 mm) (61 mm) (302 mm)
capacity
(20 mL)
fitting
22-400 neck
22-400
General description
Liquid Scintillation Vials with caps attached
- These 20 mL vials are manufactured from high density polyethylene. Vials with caps attached are packaged in individual cells in trays of 100. Vials with screw caps packed separately are packaged in polyethylene bags of 100 and placed in a separate tray. Cases of 1000 vials are packed in a single plastic bag with caps in a separate bag. Trays of 100 vials are shrink-wrapped in plastic for protection against contamination.
- 20 mL size
- Made from high density polyethylene
- Available with screw cap attached or with caps packed separately
- Dimensions (OD x H): 27 mm x 61 mm (with cap attached)
- Shrink-wrapped in plastic
Legal Information
WHEATON is a registered trademark of Wheaton Industries, Inc.
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service