Skip to Content
Merck
All Photos(1)

Key Documents

MTCF4069

MTC Bio BioFlask Filter Cap For Erlenmeyer Flask

fits 2.8L and 5.9L jumbo flasks

Synonym(s):

flask screw cap, vented flask cap

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.11

material

blue polypropylene cap (with 0.2 µm membrane)

packaging

pack of 10 ea

manufacturer/tradename

MTC Bio F4069

Looking for similar products? Visit Product Comparison Guide

General description

Cap for 2.8 and 5.0L Jumbo Flasks, pkg of 10, includes filter
Vented polypropylene screw caps with 0.2µm membrane to increase air transmission and enhance cell growth. The mouth size conforms with the international SBS standard, for quick, secure connection to bioreactor equipment.

Legal Information

BioFlask is a trademark of MTC Bio
MTC is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service