Skip to Content
Merck
All Photos(1)

Key Documents

1.16178

Supelco

LiChrospher® 100 NH₂ (5 µm) HPLC Columns

HPLC sorbent

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
Pricing and availability is not currently available.

Product Name

LiChrospher® 100 NH₂ (5 µm),

material

stainless steel column

product line

LiChrospher®

feature

endcapped: no

extent of labeling

4.6% Carbon loading

parameter

60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low)

surface area

350 m2/g

matrix

fully porous particle

matrix active group

NH2 bonding phase

particle size

5 μm

pore size

100 Å pore size

operating pH range

2-7.5

bulk density

200‑400 kg/m3

separation technique

hydrophilic interaction (HILIC)
normal phase
reversed phase

storage temp.

no temp limit

General description

LiChrospher® NH2 posses polar and hydrophobic properties and can be used for normal phase, reversed phase and ion exchange chromatography. Typical applications are the separations of carbohydrates by reversed phase chromatography or the separsation of nucleotides by ion exhange chromatography.

Analysis Note

Application test: passes test
Pressure: ≤ 30 bar
Theoretical Plates (N/m) (2-Nitrotoluene): ≥ 48000
stability testing: passes test
Particle Size (d10): 4.8 - 5.5 µm
Particle Size (d50): 6.5 - 7.5 µm
Particle Size (d90): 9.0 - 10.5 µm

Legal Information

LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service