Skip to Content
Merck
All Photos(1)

Documents

Z248223

Sigma-Aldrich

J-KEM® basic temperature controller

Model 210/T, temperature -50-200 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303

AC/DC input

120 V / 1200 watts, 10 A (model 210 and 210/T)
220-240 V / 1200 watts, 5 A (model 310)
230 V AC

feature

thermocouple type K
for mantles upto 5 L

manufacturer/tradename

Model 210/T

temperature measuring range

-50-200 °C
accuracy: 0.1 °C (1 mL to 12 L)

Looking for similar products? Visit Product Comparison Guide

General description

Research grade temperature controller features auto-tune, PID process controllers with solid-state output circuitry that virtually eliminates temperature overshoot of the set temperature.

  • Regulates any piece of equipment or volume to 0.1°C
  • Regulates heating mantles, hot plates, ovens, heating blocks, etc
  • Safe 100% solid-state electronics, double fused, unbreakable thermocouple probe, automatic over-temperature circuit
  • Both USB 2.0 and RS232 communication ports for PC control and data logging
  • Free windows software for PC control and data logging to Excel or text file. Implements multi-step temperature ramping and real-time strip chart display

Models include: a 1/8 in. diam. × 12 in. L, PTFE-coated, SS thermocouple probe with a 10 ft extension cable and PTFE probe adapter with 14/20 joint.

Schuko receptical to 310 models.
With timer.

Legal Information

J-KEM is a registered trademark of J-KEM Electronics, Inc.

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service