Z743997
Worthington LS Series Liquid Nitrogen Refrigerators
LS4800
Synonym(s):
LS Series Refrigerators, Liquid Nitrogen Refrigerators
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.51
Recommended Products
feature
200 days static holding time
packaging
pack of 1 ea
manufacturer/tradename
Worthington LS4800
technique(s)
cryopreservation: suitable
H
35 in.
889 mm
O.D.
27 in.
685.8 mm
neck size
21.6 cm
volume
130 L
130000 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
These Dewars with canister and rack storage systems offer long-term, cost-effective storage for cells, tissues, and other biological samples. Canisters hold samples in either the vapor or liquid phase depending on the liquid nitrogen level. Temperatures are maintained from –184°C under the closed necktube core to –196°C at the liquid nitrogen level.
- Ribbed, high strength aluminum body, magneformed necktube design and durable paint system
- Rack index location ring and internal location fixture, computer compatible box storage is ideal for simple inventory management
- Superior vacuum performance
- Lockable lids
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service