Z803111
Hellma® absorption cuvettes, standard cells, Macro
High Performance Quartz Glass, spectral range 200-2500 nm, pathlength 1 mm, chamber volume 350 μL
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
12000000
NACRES:
SB.32
Recommended Products
material
Suprasil® quartz
description
2 polished windows
manufacturer/tradename
Hellma (100-QS)
parameter
200-2500 nm spectral range
technique(s)
UV/Vis spectroscopy: suitable
photometry: suitable
H × W × D
45 mm × 12.5 mm × 3.5 mm
chamber volume
350 μL
pathlength
1 mm
detection method
photometric
Looking for similar products? Visit Product Comparison Guide
General description
Hellma® absorption cuvettes, standard cells, Macro with glass lids (spectral range 200-2500 nm, pathlength 1 mm, chamber volume 350 μL) are available in high-performance Suprasil quartz material. The highest level of sensitivity in the measurement can be achieved by suitably selecting the cell for a specific application such that it exhibits high transmission in the spectral range of interest. The maximum of 80-90% transmission shown by empty Suprasil quartz cell is caused by the reflection loss at the four glass/air boundaries. When filled with common solvents, the cell will exhibit significantly higher maximum transmissions.
Packaging
Sold as packages containing a single cell (1EA = 1 cell)
Legal Information
Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service