BR152710
BRAND® tubing connector, straight
polypropylene, for tubing i.d., 6 ‑ 10 mm
Synonym(s):
Tubing, Tubing Connectors
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40183110
NACRES:
NB.35
Recommended Products
material
polypropylene
feature
for tubing i.d. 6 ‑ 10 mm
packaging
pack of 10 ea
manufacturer/tradename
BRAND 152710
L
55 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The BRAND® straight tubing connector is made from translucent polypropylene (PP), providing visibility for monitoring fluid flow. This connector is designed to securely join tubings of different diameters, enhancing versatility in fluid transfer applications. Its durable construction ensures a reliable connection, minimizing the risk of leaks or disconnections during use.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service