Skip to Content
Merck
All Photos(1)

Key Documents

SU860092

Supelco

Short thread screw cap, 9 mm thread, with liner

blue polypropylene cap (with 6 mm center hole), red PTFE/white silicone septum, pkg of 100 ea

Synonym(s):

9mm Threaded Vial Cap with Liner

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

blue polypropylene cap (with 6 mm center hole)
red PTFE/white silicone septum

hardness

55 (Durometer: shore A)

packaging

pkg of 100 ea

O.D.

9 mm

septum diam. × thickness

9 mm × 1.0 mm

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide

General description

Short thread screw cap, 9 mm thread, with liner is suitable for use with short thread (11.6 X 32 mm) autosampler vials. The PTFE/rubber septa are compatible with most organic solvents until pierced and are not recommended for aromatics, carbon disulfides, chlorinated solvents, hydrocarbons. The blue polypropylene cap can withstand temperature up to 135 °C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service