Skip to Content
Merck
All Photos(1)

Key Documents

20907-U

Hamilton® syringe, 900 series

95RN, volume 5 μL, needle size 26s ga (bevel tip), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500
NACRES:
NB.03

material

stainless steel needle (point style 2)

needle size

26s ga (bevel tip)

description

Microliter

feature

needle type RN (removable needle)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 87925

needle L

51 mm (2 in.)

volume

5 μL

compatibility

for use with Hamilton 95RN (removable needle)

Looking for similar products? Visit Product Comparison Guide

General description

Economical version of 800 series syringes.

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Microliter is a trademark of Hamilton Co.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service