Skip to Content
Merck
All Photos(1)

Documents

1.07242

Supelco

Phenol red solution

pH indicator solution

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12171502
NACRES:
NA.21

product name

Phenol red solution, indicator

Quality Level

form

liquid

pH

7.0-7.3 (20 °C in H2O)

density

0.99 g/cm3 at 20 °C

storage temp.

15-25°C

Analysis Note

Application test: conforms
pH-value (20 °C): 7.0 - 7.3

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service