Skip to Content
Merck
All Photos(1)

Key Documents

BAH167030000

Straining basket

O.D. 5 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103200
NACRES:
NB.35

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H16703-0000

I.D. × H

108 mm (4 1/4 in.) × 127 mm (5 in.)

O.D.

127 mm
5 in.

Looking for similar products? Visit Product Comparison Guide

General description

A plastic loop handle keeps hands away from the contents. The holes are 2 mm (0.080 in.) diameter.
  • Pierced polyethylene baskets load and unload quickly
  • Chemical and corrosion resistant
  • Use for dipping parts or straining large particles
  • Can be used at temperatures up to 82 °C (180 °F)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service