Skip to Content
Merck
All Photos(1)

Key Documents

854181-U

Supelco

Headspace vials, flat top, rounded bottom, pkg of 100

volume 20 mL, clear glass vial, O.D. × H × I.D. 22.5 mm × 75.5 mm × 12.5 mm, long neck

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial
round bottom (with flat top finish)

description

flat top

feature

closure type crimp top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

22.5 mm × 75.5 mm × 12.5 mm

volume

20 mL

fitting

thread for 20 mm

compatibility

for use with CTC PAL (Varian, Gerstel, Atas, Shimadzu)

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service