Skip to Content
Merck
All Photos(1)

Key Documents

51717-U

Supelco

Ascentis® Express 90 Å ES-Cyano (2 μm) HPLC Columns

L × I.D. 5 cm × 2.1 mm UHPLC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
NACRES:
SB.52

product name

Ascentis® Express ES-Cyano, 2 μm UHPLC Column, 2 μm particle size, L × I.D. 5 cm × 2.1 mm

material

stainless steel column

Quality Level

Agency

suitable for USP L10

product line

Ascentis®

feature

endcapped

manufacturer/tradename

Ascentis®

packaging

1 ea of

parameter

1000 bar max. pressure (14500 psi)
80 °C temp. range

technique(s)

LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable

L × I.D.

5 cm × 2.1 mm

surface area

120 m2/g

impurities

<5 ppm (metals)

matrix

Fused-Core particle platform
superficially porous particle

matrix active group

phase, diisopropyl-cyanopropylsilane

particle size

2 μm

pore size

90 Å pore size

operating pH

1-8

application(s)

food and beverages

separation technique

hydrophilic interaction (HILIC)
normal phase
reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Ascentis® Express 2μm ES-Cyano UHPLC columns are based on a 90 Å Fused-Core® particles. The Fused-Core particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.4-micron thick porous shell and the small overall particle size of 2-microns. The sterically protected, extensively endcapped diisopropyl-cyanopropylsilane stationary phase of Ascentis Express 2μm ES-Cyano provides a stable, reversed-phase packing that can be used for basic, acidic, or neutral compounds.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Alex D Batista et al.
Talanta, 133, 142-149 (2014-12-02)
On-line sample pretreatment (clean-up and analyte preconcentration) is for the first time coupled to sequential injection chromatography. The approach combines anion-exchange solid-phase extraction and the highly effective pentafluorophenylpropyl (F5) fused-core particle column for separation of eight sulfonamide antibiotics with similar
Jan Soukup et al.
Journal of chromatography. A, 1374, 102-111 (2014-12-30)
Excess adsorption of water from aqueous acetonitrile mobile phases was investigated on 16 stationary phases using the frontal analysis method and coulometric Karl-Fischer titration. The stationary phases include silica gel and silica-bonded phases with different polarities, octadecyl and cholesterol, phenyl
Jakub Fibigr et al.
Journal of pharmaceutical and biomedical analysis, 120, 112-119 (2016-01-01)
A new high-performance liquid chromatography method using fused-core column for fast separation of resveratrol and polydatin has been developed and used for quality control of nutraceuticals with resveratrol and polydatin content. Retention characteristics (log k) were studied under different conditions

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service