Currently, square capillaries are not available. The dimensions of this product are as follows:
Length: 125 mm
Inner Dimension: 2.6 mm
Outer Dimension: 3.3 mm
Z114995
Capillary tube
tube capacity 100-200 μL
Synonym(s):
851325
About This Item
Recommended Products
material
clear
glass
packaging
pack of 100 ea
manufacturer/tradename
WHEATON® 851325
tube capacity
100-200 μL
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Is square capillary tubes available having the following dimensions: inner dimension = 1mm x 1mm inner dimension = 0.75mm x 0.75mm
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service