Z674605
Mini LabRoller™ rotator
AC/DC input 230 V AC, UK plug
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103811
NACRES:
NB.73
Recommended Products
manufacturer/tradename
Labnet H5500-230V-UK
parameter
24 rpm speed
W × D × H
8.4 in. (21.3 cm) × 4 in. (10.2 cm) × 5 in. (12.6 cm)
Looking for similar products? Visit Product Comparison Guide
General description
Simple, yet versatile, the Mini LabRoller Rotator is designed for mixing samples in both a horizontal and vertical plane. The Mini LabRoller Rotator is supplied with a rotisserie for 36 x 1.5 or 2.0 mL tubes. Two additional rotisseries are available separately.
When a rotisserie is inserted horizontally (tubes held vertically), an end over end motion is produced. The unit can then be used for simple rotating, or rested on either end to create a tumbling motion. Placing the Mini LabRoller on the end with the power switch will create a more vigorous tumbling motion than resting it on the opposite end.
A rocking motion is achieved by simply inserting pegs to limit the movement of the rotisserie to 20°, 45°, or 60°. Any of the three available rotisseries can be used as a rocking platform.
Using the supplied rod, the rotisseries may be mounted vertically (tubes held horizontally). In all configurations, the speed of the rotisserie is fixed at 24 rpm.
- Compact design conserves valuable bench
- Simple construction allows for easy cleaning and decontamination
- Wide selection of motions from gentle rolling, tumbling, to end over end mixing
- Cold room and incubator compatible
- Three easily interchangeable rotisseries to hold various size tubes and plates
- Operating conditions: +4 °C - 65 °C, up to 85% RRH non-condensing
When a rotisserie is inserted horizontally (tubes held vertically), an end over end motion is produced. The unit can then be used for simple rotating, or rested on either end to create a tumbling motion. Placing the Mini LabRoller on the end with the power switch will create a more vigorous tumbling motion than resting it on the opposite end.
A rocking motion is achieved by simply inserting pegs to limit the movement of the rotisserie to 20°, 45°, or 60°. Any of the three available rotisseries can be used as a rocking platform.
Using the supplied rod, the rotisseries may be mounted vertically (tubes held horizontally). In all configurations, the speed of the rotisserie is fixed at 24 rpm.
Legal Information
Mini LabRoller is a trademark of Labnet Intl., Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service