Skip to Content
Merck
All Photos(1)

Key Documents

27455-U

Supelco

Crimp seals with PTFE/silicone septa

silver aluminum seal,

pressure release open center

, PTFE/silicone, diam. × total thickness × PTFE thickness 20 mm × 2.5 mm × 5 mil, pkg of 100 ea

Synonym(s):

PK100 20MM PRESSURE RELEASE SEAL,PTFE/SILICONE LINER

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/silicone
silver aluminum seal

packaging

pkg of 100 ea

diam. × total thickness × PTFE thickness

20 mm × 2.5 mm × 5 mil

compatibility

for use with 20 mm crimp top vial
for use with 6mL, 10mL, 20mL headspace vials

Looking for similar products? Visit Product Comparison Guide

General description

Crimp seals, 11 mm, with PTFE/rubber septa are for use with 20 mm crimp top vials and 6mL, 10mL and 20mL headspace vials. The PTFE/silicone septa are compatible with most organic solvents until pierced and are not recommended for chlorosilanes.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service