Skip to Content
Merck
All Photos(1)

Key Documents

27417

Supelco

Screw cap (solid-top), polypropylene

closure type, clear polypropylene solid top cap, seal thickness 0.010 in., thread for 10-425, for use with 2 mL large opening vial (6.0 mm), pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

clear polypropylene top seal cap

feature

closure type clear polypropylene solid top cap

packaging

pkg of 100 ea

seal thickness

0.010 in.

fitting

thread for 10-425

compatibility

for use with 2 mL large opening vial (6.0 mm)

General description

Screw caps (closure type, clear solid top cap, seal thickness 0.010 in., thread 10-425) are available as solid caps. Polypropylene caps have a maximum temperature of 135°C and are compatible with 2 mL large opening vial (6.0 mm).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Can Cao et al.
Nature structural & molecular biology, 25(6), 488-495 (2018-05-29)
Platelet-activating-factor receptor (PAFR) responds to platelet-activating factor (PAF), a phospholipid mediator of cell-to-cell communication that exhibits diverse physiological effects. PAFR is considered an important drug target for treating asthma, inflammation and cardiovascular diseases. Here we report crystal structures of human

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service