Skip to Content
Merck
All Photos(1)

Key Documents

SLW3496/02AS

Pyrex® Class AS, Schellbach, with intermediate stopcock

10 mL

Synonym(s):

Pyrex, SciLabware 3496/02AS

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

feature

graduation 0.02 mL

manufacturer/tradename

3496/02AS
SciLabware

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 385 and DIN 12700
  • With automatic zero facility
  • Intermediate stopcock facilitates easy drainage of liquid back into reservoir
  • Burettes manufactured from chemically resistant Pyrex borosilicate glass and feature a 29/32 Quickfit® cone
  • Blue enamel graduations with Schellbach stripe
  • 1.5mm bore PTFE key stopcock

Schellbach burette tube with vertical white stripe and central blue ribbon
  • facilitates accurate reading of the meniscus
  • exact position of the meniscus is clearly defined where the blue ribbon splits into a wide and narrow band

Legal Information

PYREX is a registered trademark of Corning, Inc.
Quickfit is a registered trademark of SciLabware Limited

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service