Skip to Content
Merck
All Photos(1)

Key Documents

EP5825755006

Adapter for Eppendorf® S-4-104

Holds 30 mL tubes, pack of 2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
NACRES:
NB.82

material

flat bottom

feature

Holds 30 mL tubes
for use with aerosol-tight lid

packaging

pack of 2

manufacturer/tradename

Eppendorf® 5825755006 (Global)

parameter

3,222 × g max. RCF

technique(s)

centrifugation: suitable

H

145 mm

diam.

25 mm

compatibility

for use with 750 mL round bucket

Looking for similar products? Visit Product Comparison Guide

General description

Tube adapters for Eppendorf rotor S-4-104.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service