Z555614
Ace Trubore® PTFE 4-piece stirrer bearing
joint: ST/NS 34/45, fits shaft o.d., 10 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103800
NACRES:
NB.72
Recommended Products
material
PTFE
Joint
joint: ST/NS34/45
feature
fits shaft o.d. 10 mm
packaging
pack of 1 ea
manufacturer/tradename
Ace Glass 8066-50
diam.
10 mm
Looking for similar products? Visit Product Comparison Guide
General description
Self-aligning, lubricant-free PTFE Trubore bearing for use with SS or polished glass stirring shafts at approximately 200rpm. Consists of PTFE inner Trubore bearing, FETFE® compression saddle O-ring, glass-reinforced bushing and lock-nut with FETFE O-ring, and threaded glass adapter. The lock permits stirring in either direction without fear of unthreading. The compression saddle O-ring maintains constant force with little attention. Vacuum to 1 mm Hg. Not recommended for use with ground-glass shafts.
Legal Information
FETFE is a registered trademark of Ace Glass, Inc.
Trubore is a registered trademark of Ace Glass, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service