G005682
HPLC Analysis of Caffeine and Taurine on Ascentis® Express HILIC Column using Evaporative Light Scattering Detection (ELSD)
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express HILlC, 5 cm x 3.0 mm I.D., 2.7 μm particles (53967-U)
mobile phase: [A] 100 mM ammonium formate, pH 3.0 with formic acid; [B] acetonitrile; (10:90, A:B)
flow rate: 0.6 mL/min
column temp.: 25 °C
detector: ELSD, 55 °C, 3.5 bar nitrogen
injection: 2 μL
sample: 1000 μg/mL in 10:90, water: acetonitrile
suitability
application for HPLC
application(s)
vitamins, nutraceuticals, and natural products
Analysis Note
Legal Information
Analyte
analytical column
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service