WHA10401772
Whatman® mixed cellulose ester ME 24 filter discs 0.2 μm pore size
white (no grid), hydrophilic, sterile, 100 EA, 100 ea, 50 mm diam
Synonym(s):
Z750298
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161507
NACRES:
NB.24
Recommended Products
Product Name
Whatman® membrane filters mixed cellulose ester, ME24, diam. 50 mm, pore size 0.2 μm
packaging
pkg of 100 ea
manufacturer/tradename
Whatman 10401772
Whatman Article No. 28415052 (US reference)
diam.
50 mm
pore size
0.2 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
Features and Benefits
- Excellent contrast for easy particle detection
- High internal surface area for sample adsorption
- High dirt loading capacity
- Biologically inert with good thermal stability
- Uniform microporous structure delivers high flow rates
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service