Skip to Content
Merck
All Photos(1)

Documents

EPM1196-9902

Platform for Eppendorf® New Brunswick Innova® 5000 Platform Shaker

for 500 mL Erlenmeyer flasks, dedicated, interchangeable

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104405
NACRES:
NB.73

feature

dedicated
for 500 mL Erlenmeyer flasks
interchangeable

manufacturer/tradename

Eppendorf® M1196-9902 (NA)

size

32.5 in. × 26.75 in.

capacity

(42 x 500 mL Erlenmeyer flasks)

Looking for similar products? Visit Product Comparison Guide

General description

Platforms designed for the Eppendorf New Brunswick Innova 5000 platform shaker to ensure a safe and perfect fit.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service