Skip to Content
Merck
All Photos(1)

Key Documents

MT51340339

Mettler-Toledo Economic & Easy ORP electrode

Robust Plastic shaft, fill solution: Gel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
39121436
NACRES:
NB.79

material

Nylon (junction)
plastic shaft
platinum (pin)

description

BNC connector
Reference system: Ag/AgCl

feature

fill solution: Gel

manufacturer/tradename

Mettler-Toledo 51340339

temperature measuring range

0-80 °C

L × diam.

120 mm × 12 mm

cable size

1 m

Looking for similar products? Visit Product Comparison Guide

General description

ORP electrode for lab use.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service