Skip to Content
Merck
All Photos(1)

Documents

BR705337

BRAND® Transferpette® electronic pipette, single channel

AC/DC input 230 V AC, Australian plug, volume 250-5000 μL

Synonym(s):

Air displacement pipettes, Air interface pipettes, Microliter pipettes, Pipettes, Piston-operated pipettes, Single channel pipettes, Transferpette® electronic

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

CE compliant
accuracy± 0.6%
accuracy± 30 μL
electronic
single-channel
± 0.20% Coefficient of variation
± 10 μL Coefficient of variation

packaging

pack of 1 ea

manufacturer/tradename

BRAND 705337

volume

250-5000 μL

battery power

rechargeable

Looking for similar products? Visit Product Comparison Guide

General description

Transferpette electronic pipettes combines the globally proven properties of mechanical piston operated air displacement pipettes by BRAND with the advantages of an electronic device.

Features:
The pipette shaft can be unscrewed and is entirely autoclavable (121 °C).
Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis and dispensing.
Easy Calibration-Technique for making quick adjustments of the Transferpette electronic, without tools.

Limitations of use:
The Transferpette electronic is intended for the pipetting of liquids within the following limitations:
Temperature of both the instrument and solution should be between 15 °C to 40 °C (59 °F to 104 °F). Consult the manufacturer for use in temperatures outside of this range.
Vapor pressure up to 500 mbar
Viscosity: 260 mPa s (260 cps)

Features and Benefits

• Ergonomic, handy design• Clear and intuitive operation• Up to 4,000 pipetting cycles on a single charge

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
Transferpette is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service