BAB602100800
SP Bel-Art® H-B Frio-Temp® Calibrated Dual Zone Electronic Verification Thermometer
temp. range at -50-70 °C (External), temp. range at 0-50 °C (Internal), 22°C Ambient Calibration
About This Item
Recommended Products
material
plastic bottle
feature
22°C Ambient Calibration
Triple Display, Max/Min, Alarms
Waterproof Sensor
packaging
pack of 1 ea
manufacturer/tradename
HB Instruments B60210-0800
range of application measuring range
0-50 °C, accuracy: ±1 °C, resolution: 0.1 °F/C (-50-70°C (-58/158°F) External)
parameter
temp. range at -50-70 °C (External)
temp. range at 0-50 °C (Internal)
H × W
97 mm × 65 mm
bottle volume
10 mL
cable L
3 m
probe L
30 mm
battery power
AAA
Looking for similar products? Visit Product Comparison Guide
General description
Available Calibrated for Specific Applications and Equipment.
Note: Plastic bottles as indicated in table cannot be used in ovens. Glass bottle and cap included with products as indicated in the table should not be used in conditions where temperatures may exceed 200°C.
Features and Benefits
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized, CE marked Note: Plastic bottles as indicated in table cannot be used in ovens. Glass bottle and cap included with products as indicated in the table should not be used in conditions where temperatures may exceed 200˚C.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service