Skip to Content
Merck
All Photos(1)

Key Documents

27520-U

Supelco

Vials, screw top, graduated, open-top cap, preassembled

volume 22 mL, clear glass vial, thread for 20-400, O.D. × H 23 mm × 85 mm, PTFE/silicone septum

Synonym(s):

Preassembled Graduated Screw Top Vials with Open-Top Cap

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/silicone septum
black phenolic cap
clear glass
clear glass vial

feature

closure type black phenolic hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

23 mm × 85 mm

volume

22 mL

fitting

thread for 20-400

Looking for similar products? Visit Product Comparison Guide

General description

Hole cap is black phenolic.
Septum is blue PTFE on white silicone.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service