Skip to Content
Merck
All Photos(1)

Key Documents

EP0030071654

Eppendorf® epT.I.P.S.® Eppendorf Quality

working volume 0.5-10 mL, L 165 mm, pack of 120 ea (5 racks x 24 tips)

Synonym(s):

pipette tip

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.02

material

turquoise

sterility

non-sterile

packaging

pack of 120 ea (5 racks x 24 tips)

manufacturer/tradename

Eppendorf® 0030071654

L

165 mm

working volume

0.5-10 mL

Looking for similar products? Visit Product Comparison Guide

General description

epT.IPS pipette tips are the perfect addition to your Eppendorf pipettes! The ergonomically designed cone geometry not only enables a complete seal, but also minimal insertion and ejection forces. These pipette tips meet the requirements of EN ISO 8655 and can also be used with pipettes from other manufacturers.

Application

LIQUID HANDLING

Features and Benefits

Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
Modern slim rack design with reclosable lid
Improved sustainability through 35 % lower polypropylene consumption per rack

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Quality is a trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service