Skip to Content
Merck
All Photos(1)

Key Documents

21574

Hamilton® syringe, 700 series, special needle

701SN, volume 10 μL, needle size 26s ga (bevel tip), needle L 152 mm (6 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

stainless steel needle (point style 2)

needle size

26s ga (bevel tip)

feature

needle type SN (special needle)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80385

needle L

152 mm (6 in.)

volume

10 μL

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service