G005963
HPLC Analysis of DNA on Proteomix® WAX-NP5
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Proteomix WAX-NP5, 15 cm x 4.6 mm I.D., 5 μm particles (Z777262)
mobile phase: (A) 20 mmol Tris, pH 6.0; (B) A + 1.0 M NaCl
gradient: 20 to 100% B in 40 min
flow rate: 0.6 mL/min
pressure: 1015 psi (70 bar)
temp.: ambient
detector: UV, 260 nm
injection: 5 μL
sample: DNA
suitability
application for HPLC
application(s)
life science and biopharma
Legal Information
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service