WHA10370008
Whatman® glass microfiber grade GF 6 filter discs <1. μm pore size
white, inorganic binder, water and wastewater testing, 100 ea, 150 mm diam
Synonym(s):
Z749885
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
product name
Whatman® glass microfiber filters with inorganic binder, Grade GF 6, diam. 150 mm
material
circles
glass membrane (with inorganic binder)
packaging
pk of 100
manufacturer/tradename
Whatman 10370008
Whatman Article No. 28414749 (US reference)
diam.
150 mm
pore size
<1.0 μm
Looking for similar products? Visit Product Comparison Guide
General description
Good retention for very fine particles. This filter is used in water pollution applications, for removing protein from difficult-to-filter beers, for determination of chlorophyll and phytoplankton residues, for the determination of filterable substances and the residue on ignition (dry weight), for the analysis of aggressive media (e.g., acidic gases), for scintillation measurements and for determination of the elemental iron content in the presence of iron oxides.
Features and Benefits
- Sub micron filter retention efficiency to capture extremely small particles
- Inorganic binder for increased strength
- Temperature-resistant up to 500°C
- Can be used as a pre-filter for dense samples
- Frequently used in waste water analysis
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service