MTCP9601N
MTC™ Bio PCR Plates
size 96 well, skirt: no, low profile/Fast
Synonym(s):
multiwell plate
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
clear
polypropylene
sterility
sterile
feature
DNase free
RNase free
lid: no
skirt: no low profile/Fast
skirt: no
packaging
pack of 50 ea
manufacturer/tradename
MTC™ Bio P9601-N
size
96 well
well volume
0.1 mL
Looking for similar products? Visit Product Comparison Guide
General description
PCR Plates 96 x 0.1ml (Low Profile/Fast) non-skirted, 50/pk
PureAmp 0.1mL Low Profile Plates are compatible with popular qPCR instruments. Semi-skirted plates are available in natural or white (for improved fluorescence reflectivity) and the raised rim version is supplied in clear/natural. PureAmp 0.2mL PCR Plates are designed to be compatible with most popular thermal cyclers. Precision manufactured and uniform ultra-thin walls allow for rapid heat transfer and consistent amplification results
Features and Benefits
- RNase, DNase, DNA, and PCR inhibitor free
- Compatible with standard equipmen
- tUltra-thin walled tube wells
- Alpha-numeric reference grids
Legal Information
MTC is a trademark of MTC Bio
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service