Skip to Content
Merck
All Photos(1)

Key Documents

XX1004702

Millipore

Base for 47 mm glass/filter holder

Accessories for filter holders for sample preparation.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613

material

borosilicate glass base
borosilicate glass funnel(s)

L

10.2 cm

diam.

47 mm

filtration area

9.6 cm2

fitting

No. 8 outlet stopper for standard 1 L and 4 L filtering flasks (perforated silicone)

application(s)

filtration

shipped in

ambient

General description

REMOVE FROM SCOPE

Application

Accessories for filter holders for sample preparation.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service