Skip to Content
Merck
All Photos(3)

Documents

MMHVWP224

Millipore

Milliflex Oasis® Funnel

pore size 0.45 μm, plain white filter, PVDF membrane, funnel capacity 250 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116129
NACRES:
NB.43

material

PVDF membrane
plain white filter
styrene-butadiene device

Quality Level

sterility

sterile; electron beam irradiated

manufacturer/tradename

Milliflex®

parameter

250 mL sample volume

filter diam.

49 mm

funnel capacity

250 mL

pore size

0.45 μm pore size

application(s)

bioburden testing
cosmetics
pharmaceutical
water monitoring

General description

Milliflex Oasis® 250 mL funnel is a ready-to-use, sterile filter unit that combine a funnel and a plain membrane filter in a single device offering a complete solution for bioburden testing. The filter unit is made of Styrene butadiene copolymer and the membrane is made of white plain, 49mm diameter polyvinylidene difluoride (Durapore®) with 0.45μm pore size. The PVDF Durapore® filter has a broad chemical compatibility and low protein binding. The sealed integral membrane filter eliminates the need for membrane manipulation and handling, thus minimizing a major source of contamination and thereby improves bioburden testing reliability. The sealed membrane prevents the bypass phenomenon often found with other filtration systems. The Milliflex Oasis membrane filter possesses almost twice the surface area of standard membranes enabling faster filtration and the funnel can be easily detached from the membrane without the use of any tools. The convex shape of the membrane after filtration demonstrates the integrity of the membrane and prevents air bubbles from being trapped when placed on culture media.
Ready-to-use, sterile MILLIFLEX OASIS® filtration units combine a funnel and a plain membrane filter in one device that is compatible with MILLIFLEX® Rapid technology.

Application

Milliflex Oasis® 250 mL funnel with PVDF membrane is used in Bioburden testing. The PVDF filter has a broad chemical compatibility and is designed for samples containing anti-microbial agents. It is widely used in pharmaceutical, cosmetic and brewing industry.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIFLEX is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIFLEX OASIS is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service