2221-60050
NovaSeptum® Autoclavable Bag
Autoclavable Application; 50mL
Synonym(s):
Cell Culture sampling, autoclavable application, 50 mL
Select a Size
€4,601.00
Select a Size
About This Item
€4,601.00
Recommended Products
material
316L stainless steel cannula (ASTM)
polyester body
polypropylene bag
silicone septum (medical grade platinum-cured)
silicone tubing
Quality Level
needle size
2.0 mm
sterility
sterile
packaging
pkg of 50 mL
manufacturer/tradename
NovaSeptum®
parameter
-20-125 °C max. temp.
0.3 bar max. sampling pressure (4.35 psi)
impurities
≤2.15 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
fitting
inlet septum unit (with a 2 mm needle)
male Luer outlet fitting
Looking for similar products? Visit Product Comparison Guide
General description
With the NovaSeptum® Autoclavable Bag, contamination is no longer a threat. Ideal for aseptic and sterile processes, the closed design ensures your sample will be isolated from point of sample to analysis. NovaSeptum® also allows for savings of precious materials with its compact, no dead leg, design.
The wide range of standard and custom connectors guarantees the ability to collect sample everywhere needed. The high purity sampling units are ideally suited for bacterial counting and sampling from bioreactors, and applications requiring very low affinity for proteins, complex carbohydrates or small molecules. It is available as a flat bag for easy storage and hanging.
Application
Preparation Note
Beta Irradiation (e-beam) minimum 25 kGy according to ISO 11137 TIR No. 27
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service