Skip to Content
Merck
All Photos(1)

Documents

DWK986740

WHEATON® liquid scintillation vial with seperate foamed PE lined PP cap

transparent PET bottle, capacity (20), screw cap, case of 1,000 ea Bulk packed vials with screw caps in separate bag

Synonym(s):

986740

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

foamed PE liner
transparent PET bottle
white polypropylene cap

feature

with cap

packaging

case of 1,000 ea Bulk packed vials with screw caps in separate bag

manufacturer/tradename

WHEATON® 986740

bottle diam. × H × W

(27 mm) (61 mm) (375 mm)

capacity

(20)

fitting

22-400 neck
22-400

Looking for similar products? Visit Product Comparison Guide

General description

Glass Liquid Scintillation Vials with separately packs caps

  • 20 mL size
  • Made from Wheaton 180 low potassium borosilicate glass
  • Background counts are consistent and low; ultraviolet transmission is high
  • Dimensions (OD x H): 28 mm x 61 mm (with cap attached)

Features and Benefits

• Converted from Type I borosilicate glass tubing, PET, or HDPE• Background counts are consistent and low; ultraviolet transmission is high

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service