Skip to Content
Merck
All Photos(1)

Key Documents

SYNS386150

Synthware long syringe needle

O.D. × L 0.6 mm × 150 mm , Bevel Tip, needle, female luer lock

Synonym(s):

Synthware S386150, stainless steel syringe needle, bevel tip needle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

feature

needle female luer lock

packaging

pack of 1 ea

manufacturer/tradename

Kemtech S386150

O.D. × L

0.6 mm × 150 mm , Bevel Tip

Looking for similar products? Visit Product Comparison Guide

General description

Long Syringe Needles, #304 SS, OD: 0.6Mm, Length: 150mm

Application

kemetch; synthware; needle; extended length

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service